
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRY-1129UJL
Zoro #
G804087150
UPC #
729440462994
Country of Origin
China
Dimensions
Drive Size
3/8"
Overall Length
1.97"
Socket Size
1.02"
Size
3/8"
Size SAE
3/8"
Drive End "A" Size
.94"
Details
SAE or Metric
SAE
Description
Features :
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket "High Torque" drive - Increased strength, easier access to tight areas, and reduced wear.
- 3/8 in. Drive.
- 3/8 in. Universal Joint with Locking Pin.
- Drive End 0. 69 in.
- Socket End 1. 02 in.
- Length 1. 97 in.
- Item Weight - 0. 210 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.