Shop GREY PNEUMATIC

3/8" Drive, 6-Point SAE Socket, 3/8" Drive x 11/16" Standard Duo-Socket - 6 Point

  • Mfr # 81022R

  • Zoro # G202548963


product price:  $13.25
/ea

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81022R
Zoro #
G202548963
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size SAE
11/16"

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.