Shop GENIUS TOOLS
Create Account
3/4in Combination Gear Wrench 248mmL
- Mfr # 712524
- Zoro # G823581127
product price:Â
$
46.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712524
- Zoro #
- G823581127
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Gear Wrench 24mm Size 3/4 Inch Drive 248mm Length Durable Chrome Finish - 712524 Combination Ratcheting Wrench This 3/4in SAE combination ratcheting wrench is built for consistent fastening work where durability and dependable fit matter. With a 248mm length, it balances access and leverage for general service tasks. Manufactured from Chromium-vanadium steel alloy with anti-corrosive properties and a durable chrome finish, it's designed for long-term professional use and meets or exceeds ANSI standards. Key Benefits 3/4in SAE combination ratcheting wrench for fast tightening and loosening. 248mm length provides practical leverage without sacrificing control in use. Chromium-vanadium steel alloy construction for strength and long service life. Anti-corrosive properties help resist rust and wear in demanding environments. Durable chrome finish supports easy cleaning and a professional shop-ready look. Meets or exceeds ANSI standards for quality and performance consistency. SKU 712524 is suited to technicians who need a reliable ratcheting combination wrench built for repeated, heavy use. The material selection and standards compliance support consistent performance, while the chrome finish and anti-corrosive properties help maintain the tool's condition over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.