Grey Pneumatic
Deep Socket 1/2" Drive x 26mm, 127mm Length, Chrome plated
Mfr # 2026XMD
Zoro # G5284776
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Extra-Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 127mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sawhorse, 27 In. (TS-27)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH26P1)
- DRILL AMERICA #21x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 9/32 (43618)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45551, 5.00" Length, Chrome plated (2018XD)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45355, 5.00" Length, Chrome plated (2024XD)
- GREY PNEUMATIC 1/2 Drive X 33Mm Extra Deep (2033XMD)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003E)
- GREY PNEUMATIC Locking Extension Set 1/4" Dr, 3"; 6"; 12" L, 3 Pieces (9703QL)
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EL)
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- Grey Pneumatic Socket Extensions