Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 2036XD 0.5 in. Drive X 1.13 in. Extra-Deep
Mfr # GRY-2036XD
Zoro # G304090070
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grey Pneumatic
- MFR # GRY-2036XD
- Zoro # G304090070
- UPC # 729440466503
- Country of Origin China
- Category Socket Sets
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket "High Torque" drive - Increased strength, easier access to tight areas, and reduced wear.
- 6-Point.
- Drive - 1/2 in.
- Extra-Deep - 1-1/8 in.
- Drive End - 1.50 in.
- Socket End - 1.58 in.
- Bolt Clearance Depth - 4.33 in.
- Hex Depth - 0.94 in.
- Length - 5.00 in.
- Item Weight - 1.500 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3-1/2 HEX AXLE NUT SOCKET (KH1210)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- HYDE Flexible Putty Knife, 2", Polypropylene (05520)
- GREY PNEUMATIC SKT 1" DRIVE X 17MM HEX DRIVER IM (GP4917M)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- GREY PNEUMATIC 14 Surface Drive 72 Piece Complete Set (GRE9772)
- GREY PNEUMATIC $SET 1/2"DR SKT DEEP 19PC (GP1319D)
- GREY PNEUMATIC SKT SET 1/4" DR 14PC HEX DRIVER IM (GP9298HC)
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- GREY PNEUMATIC 3/8" Drive Torx Set, Torx(R), 9 pcs (1206T)
- PRO-GRADE TOOLS 1/4", 3/8", 1/2" Drive Socket Set, 3 pcs (11920)
- Grey Pneumatic Socket Sets