This item is Discontinued.

Grey Pneumatic SKT 3/8" DRIVE X 16MM SEMI-DEEP - 12 POI GP1116MSD

SKT 3/8" DRIVE X 16MM SEMI-DEEP - 12 POI (Discontinued)

  • Mfr # GP1116MSD
  • Zoro # G202017391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP1116MSD
Zoro #
G202017391
UPC #
729440494421
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
16mm

Details

Item
Socket
Number of Points
12
Socket Type
semi deep impact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.