This item is Discontinued.

Grey Pneumatic SKT #5 SPLINE X 1-3/4" DEEP IM GP5056D

SKT #5 SPLINE X 1-3/4" DEEP IM (Discontinued)

  • Mfr # GP5056D
  • Zoro # G301993343
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP5056D
Zoro #
G301993343
UPC #
729440479015
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.31"
Outside Diameter
2.68"

Details

Item
Socket
Number of Points
6
Socket Type
High Torque
Material
Chrome-Molybdenum Alloy Steel
Application
Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.