
Shop GREY PNEUMATIC
See all product information
#5 Drive, 13/16" Size, SAE Socket, 4 Points
Mfr # 5313S
Zoro # G5279891
product price:Â $73.95
/eaKey Features
Overall Length
2.68"
SAE or Metric
SAE
Number of Points
4
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5313S
Zoro #
G5279891
UPC #
729440479237
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
#5
Size
13/16"
Overall Length
2.68"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
4
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Impact
Description
Impact Socket,13/16 In.,No5 In.D,4pt.,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.