Shop GREY PNEUMATIC

1" Drive, 21mm Size, Metric Socket, 4 Points

  • Mfr # 4321S

  • Zoro # G5275685


product price:  $31.99
/ea

Key Features

Drive Size
1"
Size
21mm
Overall Length
57mm
SAE or Metric
Metric
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4321S
Zoro #
G5275685
UPC #
729440477684
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
21mm
Overall Length
57mm

Details

Item
Wheel Socket
SAE or Metric
Metric
Number of Points
4
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Tether Ready
No
Product Type
Wheel Socket,21mm,1"D

Description

Wheel Socket,21mm,1 In.D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.