Shop STURTEVANT RICHMONT

Intchbl Hd Trq Wrnc, 60 to 300 "-lb., Stl

  • Mfr # 810016
  • Zoro # G9562795

product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in x 3/4 in
Overall Length
8 3/4 in
Includes
Ergonomic Grip
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
810016
Zoro #
G9562795
UPC #
-
Country of Origin
United States
Item
Interchangeable Head Torque Wrench
Includes
Ergonomic Grip
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Material
Alloy Steel
Handle Type
Ergonomic, Knurled
Handle Material
PVC Foam
Torque Measurement Type
Inch-Pound, Newton Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
No
Standards
ASME B107.300, ISO 6789, ISO 17025
Wrench Material
Steel
Visual/Audible Indicators
Audible Click, Tactile Impulse
Primary Scale Range
60 in-lb to 300 in-lb
Primary Scale Increments
Custom Preset
Setting
Factory or Manual
Secondary Scale Increments
Custom Preset
Secondary Scale Range
6.8 N-m to 34 N-m
Calibration Certificate Included
Yes - only if preset per request
Handle Color
Black
Clockwise Accuracy
+/-4%
Primary Scale Maximum Torque
300 in-lb
Finish
Chrome
Secondary Scale Maximum Torque
34 N-m
Extended Data Testing
Yes, NIST, ISO 17025
Counterclockwise Accuracy
Not Rated
Primary Scale Minimum Torque
60 in-lb
Torque Adjustability
Adjustable with Tool
Weight
0.8 lb
Corrosion Resistant
No
Nonsparking
No
Insulated
No
Secondary Scale Minimum Torque
7 N-m
Measurement Type
SAE/Metric
Reversing
No
Torque Setting
Factory, Manual
Torque Range
60 in-lb to 300 in-lb, 7 N-m to 34 N-m
Shell Material
Alloy Steel

Dimensions

Drive Size
1/2 in x 3/4 in
Overall Length
8 3/4 in
Overall Width
15/16 in
Wire Rope Length
8 3/4 in
Length
8 3/4 in

Description

Interchangeable Head Torque Wrench, 60 in-lb to 300 in-lb, 7 N-m to 34 N-m, Drive Size 1/2 in x 3/4 in, Custom Preset, Custom Preset, 8 3/4 in, Extended Data Testing Yes, NIST, ISO 17025, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy Not Rated, Alloy Steel, Chrome, Ergonomic, Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.