
#5 Drive, 33mm Size, Metric Socket, 6 Points
Mfr # 5033MD
Zoro # G5272806
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Size
33mm
Overall Length
108mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5033MD
Zoro #
G5272806
UPC #
729440478728
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
#5
Size
33mm
Overall Length
108mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Description
Socket,33mm,No 5 D,Impact,Spln D,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.