Shop PERFORMANCE TOOL
See all product information
Create Account
12 pc. Metric Ratcheting Wrench Set, Chrome Vanadium, Tight Spaces
- Mfr # W30642
- Zoro # G623311313
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
Metric
Ratcheting
Yes
Type
Ratcheting
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30642
- Zoro #
- G623311313
- UPC #
- 39564306426
- Country of Origin
- Taiwan, Province of China
- Item
- Wrench Set-Ratchet
- SAE or Metric
- Metric
- Ratcheting
- Yes
- Type
- Ratcheting
- Grade
- Professional
Description
The Performance Tool W30642 12pc metric Combo Ratcheting Wrench Set | premium drop forged chrome vanadium steel | oil & corrosion resistant finish | sizes: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19mm From the Manufacturer Performance Tool is an importer with nearly 40 years of experience supplying high quality products with great value. You can be confident that the Performance Tool products you purchase will perform to the highest standards. This popular wrench set has all the most widely used sizes for your convenience and a handy rack to keep them organized. These wrenches have 72 gear teeth for a precise 5 Degree sweep and are made with premium quality, drop forged chrome vanadium steel. They are triple chrome plated to resist corrosion and fully polished for easy cleanup. They have low profile heads for access in tight spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.