Grey Pneumatic
SOC 3/8 1/2D IMP HEX
Mfr # 2912F
Zoro # G5273436
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 2.95"
- Tether Capable Not Tether Capable
- Category Type Hex Socket
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Pneumatic Box For De-1230 (DE-1200PB)
- KAPRO 905 CONDOR 24" Professional Box Level with OPTIVISION Red (905-41-24)
- EAGLE TAPTEK CUTTING TOOLS 59/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-059-I)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 41 Pieces 3/16 in to 9/16 in , Chrome (05003535001)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2052R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010FP)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19054M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030R)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6335)
- Grey Pneumatic Impact Sockets