Shop GREY PNEUMATIC

1/4" Drive, 5.5mm Size, Metric Socket, 6 Points, 5.5mm, 1/4"D, Impact, Mag 6pt., D

  • Mfr # 955MDG

  • Zoro # G5271887


product price:  $13.95
/ea

Key Features

Drive Size
1/4"
Size
5.5mm
Overall Length
50mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
955MDG
Zoro #
G5271887
UPC #
729440486389
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
5.5mm
Overall Length
50mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Length magnetic Impact
Category Type
Impact Socket
Tether Ready
No
Product Type
Socket,5.5mm,1/4"D,Impact,Mag 6pt.,D

Description

Socket,5.5mm,1/4 In.D,Impact,Mag 6pt.,D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.