1/4" Drive, 9 mm Size, Std 6-Point Surface Drive, Metric Socket

  • Mfr # 909UMS

  • Zoro # G4651754


product price:  $20.65
/ea

Key Features

Drive Size
1/4"
Overall Length
43 mm
SAE or Metric
Metric
Output Type
Std 6-Point Surface Drive
Socket Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
909UMS
Zoro #
G4651754
UPC #
729440485528
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
9 mm
Overall Length
43 mm
Socket Size
14 mm
Drive End "A" Size
15 mm
Bolt Clearance Depth "C" Size
9 mm

Details

SAE or Metric
Metric
Output Type
Std 6-Point Surface Drive

Description

Soc 9Mm 1/4D Imp Univ 6Pt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.