Shop GENIUS TOOLS
Create Account
1/2in Dr. T-25 Pentacle Bit Socket 80mmL
- Mfr # 408+5225
- Zoro # G823580786
product price:Â
$
8.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5225
- Zoro #
- G823580786
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-25 Size 1/2 Inch Drive 80mm Length Durable Design - 408+5225, Professional Bit Socket Built for consistent fit and dependable service life, this 1/2in drive T-25 pentacle bit socket is made for technicians who need secure bit engagement and stable torque transfer. The 80mm overall length helps provide useful reach while maintaining control in crowded work areas. High Speed Steel construction supports strength and durability, while anti-corrosive properties help the tool stand up to demanding shop environments. Permanently stamped size markings keep identification quick and clear when organizing drawers, trays, or carts. Key Benefits 1/2in drive T-25 pentacle bit socket suited for professional hand tool sets. 80mm (3.15in) overall length balances reach, access, and controlled handling. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the socket in harsh, oily environments. Permanently stamped size marking improves quick selection and tool organization. Securely attached, interchangeable bit design handles rigorous professional technician use. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 408+5225. A practical choice for maintaining consistent standards across professional tool inventories and daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.