Shop GREY PNEUMATIC
See all product information
1/4" Drive, T15 Size, SAE Socket, Star Points
Mfr # 915T
Zoro # G5269236
product price:Â $12.55
/eaKey Features
Drive Size
1/4"
Overall Length
1.38"
SAE or Metric
SAE
Number of Points
Star
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
915T
Zoro #
G5269236
UPC #
729440486075
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
T15
Overall Length
1.38"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
Star
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Internal Star Impact Drivers
Category Type
Impact Socket
Description
Socket,T15,1/4 In.D,Int Impact,Trx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.