Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/16in Cr.-Mo Impact Socket
- Mfr # 363222
- Zoro # G323581931
product price:Â
$
3.62
/ea
Sold in multiples of 2 for
$7.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363222
- Zoro #
- G323581931
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch, 3/8 Inch Drive, CR-Mo Steel, Durable Heavy-Duty Design - 363222 Impact Socket This 11/16 inch, 6-point impact socket is built for consistent torque transfer and dependable fit on fasteners. With a 3/8 inch drive and 32mm (1.26 inch) overall length, it suits compact setups while staying easy to handle in demanding work. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong core for long-term professional use. Key Benefits 6-point impact design helps reduce rounding and supports secure fastener engagement. 3/8 inch drive with 32mm length fits tight spaces and common setups. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help the socket resist wear in harsh shop conditions. Oil-quenched heat treatment promotes a tough exterior and strong inner core. Matte black oxide coating provides a durable finish suited to impact applications. Size markings are stamped for permanent, quick identification and better tool organization. SKU: 363222.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.