Shop GREYSTONE

C800-06 Round Ceiling Diffuser 6 in.

  • Mfr # 46493

  • Zoro # G503924084


product price:  $29.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46493
Zoro #
G503924084
UPC #
803492201470
Country of Origin
China

Description

Features
  • Size: 6"
  • Heavy steel construction
  • Step-down diffuser rings deflect air stream 360°
  • Durable powder coated white finish
  • Concentric rings deflect air evenly
  • Draft-free diffusion
  • Outer ring design resists ceiling smudging
  • Center cone slotted for choice chain operation
Specifications
  • Dimension: 9.75" H x 9.75" W x 1.1" L
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.