This item is Discontinued.

Greystone Greystone ABFRWH410 4 x 10 in. Floor Register with Louvered Design; White ABFRWH410

Greystone ABFRWH410 4 x 10 in. Floor Register with Louvered Design; White (Discontinued)

  • Mfr # ABFRWH410
  • Zoro # G604029343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABFRWH410
Zoro #
G604029343
UPC #
611918020488
Country of Origin
China

Description

Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Features
  • Floor Register Basic Brown
  • Floor louvered diffuser
  • Heavy gauge steel construction
Specifications
  • Color: White
  • Size: 4 x 10 in.
  • Weight: 1.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.