Zoro Homepage

20'' Bucket for Skid Steer Loader Backhoe Attachment, 4 Replaceable Teeth, Red Powder Coat

  • Mfr # 1070

  • Zoro # G022324679


product price: $665.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Construction type
Heavy-duty
For Use With
GreyWolf Backhoe Attachment (SKU: 1065)
Bucket Type
4-tooth
Color
Red
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070
Zoro #
G022324679
UPC #
11343013275
Country of Origin
United States

Dimensions

Width
20 in

Details

Construction type
Heavy-duty
Item
Skid Steer Plate Add-On
For Use With
GreyWolf Backhoe Attachment (SKU: 1065)
Bucket Type
4-tooth
Color
Red
Material
Steel
Application
Excavating, land clearing, landscaping, demolition, construction and grounds maintenance
Finish
Powder coat

Description

The GreyWolf 20-In. Skid Steer Backhoe Bucket is built to be heavy-duty using a 1/4 in. steel formed bucket with 3/8 in. steel side plates. This is the 4-tooth bucket option that fits our SKU 1605 GreyWolf Backhoe Attachment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.