Zoro Homepage

Backhoe Attachment for Skid Steer Loaders, Gray/Red Powder Coat

  • Mfr # 1065

  • Zoro # G822324633


product price: $2,735.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
Hoses and flat-faced couplers
Finish
Powder coat
Max. PSI
3500
Application
Excavating, land clearing, landscaping, demolition, construction and grounds maintenance
Color
Gray/red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1065
Zoro #
G822324633
UPC #
808841010659
Country of Origin
United States

Dimensions

Thickness
5/16 in
Length
70 in
Height
28 in
Max. Digging Depth
6 ft 8 in
Cylinder Size
3 in. bore x 16 in. stroke
Width
49 in
Bucket Width
12 in

Details

Includes
Hoses and flat-faced couplers
Finish
Powder coat
Max. PSI
3500
Application
Excavating, land clearing, landscaping, demolition, construction and grounds maintenance
Color
Gray/red
Item
Skid Steer Loader Attachment
Construction type
Heavy-duty
For Use With
Skid steer loaders
Material
Steel

Description

The GreyWolf skid steer backhoe attachment is built tough with a durable 1/4 in. thick steel box-framed boom, ensuring long-lasting performance for demanding tasks. This hydraulically powered attachment is designed for efficient earth excavation, delivering the full strength and versatility of your skid steer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.