Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Quick Attach Grapple Attachment for Skid Steer Loaders, Gray/Red Powder Coat

  • Mfr # 1066

  • Zoro # G522324599


product price: $3,369.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
For Use With
Skid steers
Construction type
Heavy-duty
Application
Easy pick up and maneuvering of brush, debris, and other items with your skid steer
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1066
Zoro #
G522324599
UPC #
808841010666
Country of Origin
United States

Dimensions

Length
36 in
Grapple Size
5/8 thick tines with 3/8 web gusseting
Quick Attach Plate Thickness
5/16 in
Width
59 in
Cylinder Size
2 bore x 6 stroke
Height
28 in

Details

Finish
Powder coat
For Use With
Skid steers
Construction type
Heavy-duty
Application
Easy pick up and maneuvering of brush, debris, and other items with your skid steer
Material
Steel
Max. PSI
3000
Color
Gray/red
Includes
Hoses and flat-faced couplers
Item
Skid Steer Loader Attachment

Description

The GreyWolf Skid Steer Double Quick Attach Grapple is built to be heavy-duty. This skid steer mounted grapple will attach to most buckets allowing for easy pick up and maneuvering of brush, debris, and other items you're looking to transport or load using the power of your skid steer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.