This item is Discontinued.

Grid Wheels Grid Wheels 1221BLINR 20 Drag Wheel Rim Spline Tuner Lug Nuts Plus Key Black - 12 x 1.25 in. GRW-1221BLINR

Grid Wheels 1221BLINR 20 Drag Wheel Rim Spline Tuner Lug Nuts Plus Key Black - 12 x 1.25 in. (Discontinued)

  • Mfr # GRW-1221BLINR
  • Zoro # G904074913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRW-1221BLINR
Zoro #
G904074913
UPC #
-
Country of Origin
United States

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • High quality construction and durability
  • Variety of styles for every type of accessory
Specifications
  • Compatibility: GD01 Series 22 x 12 Size Rims
  • Color: Black
  • Material: Plastic
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.