Rubber Grilling Glove
- Mfr # 40111
- Zoro # G823562959
product price:Â
$
29.45
/pr
Key Features
Color
Black
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40111
- Zoro #
- G823562959
- UPC #
- 843518071663
- Country of Origin
- China
- Color
- Black
- Material
- Rubber
- Item
- Grilling Glove
Description
Doesn't it just kill you to have to pierce a beautiful piece of meat with a fork just to get it off the grill. These insulated BBQ gloves allow you to remove hot food from your grill without blemishing it with sharp utensils and releasing all of the juices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.