Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RSI 8 x 10 Ft. Shade Cloth System - 80 Percentage; Shade Creation

  • Mfr # GR123753

  • Zoro # G903977420


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR123753
Zoro #
G903977420
UPC #
654204616446
Country of Origin
United States

Description

The RSI Line of Shade Clothes from is designed to offer easy to use, shade producing cloth that is UV stable and will last for several years in the hottest environments. All our woven shade clothes are proudly made from black woven polypropylene strands. For more specific uses see our image charts for suggestions on what percentage of shade works best for various applications and plant types. The percentage listed above indicates the amount of shade that is being provided. This also reflects how tightly woven the shade cloths.

Features
  • UV stable polypropylene
  • Helps to extend growing season
  • Cool the space that is being covered the least expensive way
  • Keeps plants, people and animals cool
  • Reduces moisture loss
  • Protects assets from bird-related damage
  • Better ventilation that other materials
  • 80 % Shade Cloth
  • Shade Creation
  • Size - 6 x 18 ft.
  • Dimension - 120 x 1 x 96 in.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.