Zoro Homepage

Slide On Door Bottom 1.75 x 36 In.

  • Mfr # GR107596

  • Zoro # G903900947


product price: $39.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR107596
Zoro #
G903900947
UPC #
654204503975
Country of Origin
China

Description

For metal doors, an extremely versatile self-stick tape with medium compression. Use both indoors and outdoors, water resistant.

Features
  • Door bottoms.
  • Vinyl - Slide-on.
  • Finish - Brown.
  • Size - 1-3/4 x 36 in.
  • Item weight - .65.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.