Zoro Homepage

WB3012OG 30 in. Green Wind Box Planter

  • Mfr # GR29973

  • Zoro # G303793507


product price: $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR29973
Zoro #
G303793507
UPC #
657248296681
Country of Origin
China

Description

Features
  • Size - 30 in.
  • Color - Olive Green
  • Rolled Rim
  • Window Box Planter With Attached Saucer.
  • Dimension - 29.75 x 8 x 7.22 in.
  • Item Weight - 1.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.