Bowl Gasket, 3/5 gal.
Mfr # GM1013
Zoro # G9914479
product price: $49.59
/eaKey Features
For Use With
Beverage Dispenser, Crathco Bubbler, Crathco Classic Bubbler with 2 5 Gallon Bowls, Heated Models, Standard Double Classic Bubbler, Standard Single Classic Bubbler, Standard Triple Classic Bubbler, Whipper Dispensers
Fits Brand
Grindmaster-Cecilware Inc.
Product Type
Bowl Gasket
Compatible with Manufacturer Model Number
D112,D15,D15-3,D15-4,D155,D155-3,D155-4,D156,D156-3,D156-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D256,D256-3,D256-4,D35,D35-3,D35-4,D355,D355-3,D355-4,D356,D356-3,D356-4,E29,E49,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Compatible Manufacturer Model Number
D112,D15,D15-3,D15-4,D155,D155-3,D155-4,D156,D156-3,D156-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D256,D256-3,D256-4,D35,D35-3,D35-4,D355,D355-3,D355-4,D356,D356-3,D356-4,E29,E49,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GM1013
Zoro #
G9914479
UPC #
-
Country of Origin
Thailand
Details
For Use With
Beverage Dispenser, Crathco Bubbler, Crathco Classic Bubbler with 2 5 Gallon Bowls, Heated Models, Standard Double Classic Bubbler, Standard Single Classic Bubbler, Standard Triple Classic Bubbler, Whipper Dispensers
Fits Brand
Grindmaster-Cecilware Inc.
Item
Bowl Gasket
Product Type
Bowl Gasket
Compatible with Manufacturer Model Number
D112,D15,D15-3,D15-4,D155,D155-3,D155-4,D156,D156-3,D156-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D256,D256-3,D256-4,D35,D35-3,D35-4,D355,D355-3,D355-4,D356,D356-3,D356-4,E29,E49,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Compatible Manufacturer Model Number
D112,D15,D15-3,D15-4,D155,D155-3,D155-4,D156,D156-3,D156-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D256,D256-3,D256-4,D35,D35-3,D35-4,D355,D355-3,D355-4,D356,D356-3,D356-4,E29,E49,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Compatible Manufacturer Part Number
D112,D15,D15-3,D15-4,D155,D155-3,D155-4,D156,D156-3,D156-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D256,D256-3,D256-4,D35,D35-3,D35-4,D355,D355-3,D355-4,D356,D356-3,D356-4,E29,E49,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Compatible with Manufacturer Model No.
D112,D15,D15-3,D15-4,D155,D155-3,D155-4,D156,D156-3,D156-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D256,D256-3,D256-4,D35,D35-3,D35-4,D355,D355-3,D355-4,D356,D356-3,D356-4,E29,E49,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Compatible with Mfr. Model No.
D112,D15,D15-3,D15-4,D155,D155-3,D155-4,D156,D156-3,D156-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D256,D256-3,D256-4,D35,D35-3,D35-4,D355,D355-3,D355-4,D356,D356-3,D356-4,E29,E49,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
For Use with Mfr Model Number
D112,D15,D15-3,D15-4,D155,D155-3,D155-4,D156,D156-3,D156-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D256,D256-3,D256-4,D35,D35-3,D35-4,D355,D355-3,D355-4,D356,D356-3,D356-4,E29,E49,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
For Use With Mfr. Model Number
Compatible Pump Manufacturer Part Number
D112,D15,D15-3,D15-4,D155,D155-3,D155-4,D156,D156-3,D156-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D256,D256-3,D256-4,D35,D35-3,D35-4,D355,D355-3,D355-4,D356,D356-3,D356-4,E29,E49,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Compatible Mfr. Model Number
D112,D15,D15-3,D15-4,D155,D155-3,D155-4,D156,D156-3,D156-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D256,D256-3,D256-4,D35,D35-3,D35-4,D355,D355-3,D355-4,D356,D356-3,D356-4,E29,E49,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Description
Bowl Gasket, Product Type Bowl Gasket, For Use With Beverage Dispenser, Crathco Bubbler, Crathco Classic Bubbler with 2 5 Gallon Bowls, Heated Models, Standard Double Classic Bubbler, Standard Single Classic Bubbler, Standard Triple Classic Bubbler, Whipper Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.