Tip, Leg, Rubber
Mfr # GM1822
Zoro # G9914637
product price: $1.15
/eaSold in multiples of 9 for $10.35
Key Features
Color
Black
Material
Rubber
Fits Brand
Grindmaster-Cecilware Inc.
Product Type
Leg Tip
Compatible Product Type
Beverage Dispensers, Classic Bubbler with 2 5 Gallon Bowls, Heated Models, Mini Dispenser, Standard Double Classic Bubbler, Standard Single Classic Bubbler, Standard Triple Classic Bubbler, Whipper Dispensers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM1822
Zoro #
G9914637
UPC #
-
Country of Origin
Thailand
Details
Color
Black
Material
Rubber
Fits Brand
Grindmaster-Cecilware Inc.
Item
Leg Tip
Product Type
Leg Tip
Compatible Product Type
Beverage Dispensers, Classic Bubbler with 2 5 Gallon Bowls, Heated Models, Mini Dispenser, Standard Double Classic Bubbler, Standard Single Classic Bubbler, Standard Triple Classic Bubbler, Whipper Dispensers
Compatible with Manufacturer Model Number
C-1S-16,D15,D15-3,D15-4,D155,D155-3,D155-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D35,D35-3,D35-4,D355,D355-3,D355-4,E27,E27-3,E27-4,E275,E275-3,E275-4,E276,E276-3,E276-4,E47,E47-3,E47-4,E475,E475-3,E475-4,E476,E476-3,E476-4,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Compatible Series
Crathco, G Cool
Compatible Manufacturer Model Number
C-1S-16,D15,D15-3,D15-4,D155,D155-3,D155-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D35,D35-3,D35-4,D355,D355-3,D355-4,E27,E27-3,E27-4,E275,E275-3,E275-4,E276,E276-3,E276-4,E47,E47-3,E47-4,E475,E475-3,E475-4,E476,E476-3,E476-4,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Compatible Manufacturer Part Number
C-1S-16,D15,D15-3,D15-4,D155,D155-3,D155-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D35,D35-3,D35-4,D355,D355-3,D355-4,E27,E27-3,E27-4,E275,E275-3,E275-4,E276,E276-3,E276-4,E47,E47-3,E47-4,E475,E475-3,E475-4,E476,E476-3,E476-4,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Compatible with Manufacturer Model No.
C-1S-16,D15,D15-3,D15-4,D155,D155-3,D155-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D35,D35-3,D35-4,D355,D355-3,D355-4,E27,E27-3,E27-4,E275,E275-3,E275-4,E276,E276-3,E276-4,E47,E47-3,E47-4,E475,E475-3,E475-4,E476,E476-3,E476-4,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Compatible with Mfr. Model No.
C-1S-16,D15,D15-3,D15-4,D155,D155-3,D155-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D35,D35-3,D35-4,D355,D355-3,D355-4,E27,E27-3,E27-4,E275,E275-3,E275-4,E276,E276-3,E276-4,E47,E47-3,E47-4,E475,E475-3,E475-4,E476,E476-3,E476-4,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
For Use with Mfr Model Number
C-1S-16,D15,D15-3,D15-4,D155,D155-3,D155-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D35,D35-3,D35-4,D355,D355-3,D355-4,E27,E27-3,E27-4,E275,E275-3,E275-4,E276,E276-3,E276-4,E47,E47-3,E47-4,E475,E475-3,E475-4,E476,E476-3,E476-4,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
For Use With Mfr. Model Number
Compatible Pump Manufacturer Part Number
C-1S-16,D15,D15-3,D15-4,D155,D155-3,D155-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D35,D35-3,D35-4,D355,D355-3,D355-4,E27,E27-3,E27-4,E275,E275-3,E275-4,E276,E276-3,E276-4,E47,E47-3,E47-4,E475,E475-3,E475-4,E476,E476-3,E476-4,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Compatible Mfr. Model Number
C-1S-16,D15,D15-3,D15-4,D155,D155-3,D155-4,D25,D25-3,D25-4,D255,D255-3,D255-4,D35,D35-3,D35-4,D355,D355-3,D355-4,E27,E27-3,E27-4,E275,E275-3,E275-4,E276,E276-3,E276-4,E47,E47-3,E47-4,E475,E475-3,E475-4,E476,E476-3,E476-4,G-Cool,HD15,WD-15,WD-155,WD-25,WD-255,WD-35,WD-355,WD15,WD155,WD25,WD255,WD35,WD355,WHD15,WHD15L
Description
Tip, Leg, Rubber, Fits Brand Grindmaster-Cecilware Inc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.