Zoro Homepage

Display Rail, 2 Feet, Satin Finish, Personal Size

  • Mfr # 2000

  • Zoro # G410764193


product price: $27.99
/ea

Key Features

Color
Silver
Material
Aluminum, Plastic
Includes
Display Rail, Mounting Brackets, Double-Sided Tape
Recommended Grade
9+
Recommended Age
14+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000
Zoro #
G410764193
UPC #
91141020002
Country of Origin
United States

Details

Color
Silver
Material
Aluminum, Plastic
Includes
Display Rail, Mounting Brackets, Double-Sided Tape
Recommended Grade
9+
Recommended Age
14+ years

Description

This convenient and durable display system uses a system of interlocking rollers to adapt to various thicknesses of paper, posters, and other items up to .125 thick. The best solution for communicating ideas while displaying a variety of visual aids for commercial, personal, and professional use. Grip-A-Strip eliminates the need for hazardous tacks and pins and includes mounting tape and brackets, allowing you to mount it almost anywhere. Clean satin aluminum finish for a sleek, professional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.