Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Locking Chain Pipe Cutter, 21516 Jaw Opening

  • Mfr # 182-10

  • Zoro # G107473728


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
2-15/16"
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-10
Zoro #
G107473728
UPC #
-
Country of Origin
Spain

Dimensions

Size
10"

Details

Cutting Capacity
2-15/16"
Body Material
Steel
Item
Loocking Pliers

Description

Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications 13 alloy steel cutting wheels cuts thin wall pipes stainless steel, copper, PVC with up to 0 10 wall thickness by simply ratcheting Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.