Shop GRIP-RITE
See all product information
Create Account
10D 3 in. Masonry Cut Tempered Hardened Steel Nail Flat Head 1 lb
- Mfr # 10CUTMAS1
- Zoro # G105268722
product price:
$
13.49
/ea
Key Features
Material
Steel
Length
3 in
Shank Type
Tapered
Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10CUTMAS1
- Zoro #
- G105268722
- UPC #
- 764666173033
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3 in
Details
- Material
- Steel
- Shank Type
- Tapered
- Head Type
- Flat
Description
Grip-Rite Cut Masonry Nail are used to attach wood to concrete, mortar joints and brick surfaces.
- • Great for nailing hardwood flooring to concrete subfloors
- • Tempered, hardened steel cut
- • Blunt point and tapered shank help reduce splitting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.