2-1/2 in. L X 16 Ga. Angled Strip Electro Galvanized Finish Nails 20 deg 1000 pk
- Mfr # GRAF212M
- Zoro # G705268795
Key Features
Specifications
Details
- MFR #
- GRAF212M
- Zoro #
- G705268795
- UPC #
- 764666641075
- Country of Origin
- China
- Gauge
- 16 ga
- Finish
- Electro Galvanized
Dimensions
- Length
- 2-1/2"
Description
For the most comprehensive selection of collated nails, look for Grip-Rite collated fasteners, the most popular brand of fasteners in America. Collated fasteners are held together with paper, wire, plastic, tape or glue at a specific angle for use with power nailers and staplers. No matter what the project or what size the job, Grip-Rite collated fasteners are the optimal fastening solution. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used.
- • Primary applications include, casing, finish, trim, moulding, base & cabinets
- • For general construction, carpentry and framing applications
- • Convenient reusable plastic belt clip case
- • 0
- • 0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.