Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga
- Mfr # 8HGC
- Zoro # G407369714
Key Features
Specifications
Details
- MFR #
- 8HGC
- Zoro #
- G407369714
- UPC #
- 764666133303
- Country of Origin
- Taiwan, Province of China
- Item
- Common Nail
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Package Weight
- 50 lb
- Gauge
- 10.25 ga
- Approx. Pkg. Qty.
- 1
- Shank Type
- Smooth
- Head Type
- Flat
Dimensions
- Length
- 2-1/2 in
- Penny Size
- 8D
- Head Diameter
- 9/32 in
Description
For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
- • For construction, carpentry and framing
- • Galvanized coating and larger shank provide greater strength
- • Made to conform to ASTM F1667
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.