2 in. L X 15 Ga. Angled Strip 316 Stainless Steel Finish Nails, 500PK
- Mfr # MAXB64903
- Zoro # G123562666
product price:Â
$
63.85
/pk of 500, $0.13/ea
Key Features
Material
316 Stainless Steel
Gauge
15 Ga.
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAXB64903
- Zoro #
- G123562666
- UPC #
- 764666649033
- Country of Origin
- China
- Item
- Finish Nails
- Material
- 316 Stainless Steel
- Gauge
- 15 Ga.
Dimensions
- Length
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.