6D 2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb
- Mfr # 6HGBX1
- Zoro # G7675093
product price:
$
8.65
/ea
Key Features
Material
Steel
Finish
Galvanized
Size
6D
Gauge
12 1/2 ga
Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6HGBX1
- Zoro #
- G7675093
- UPC #
- 764666123625
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 6D
- Length
- 2"
- Head Dia.
- 17/64 in
Details
- Material
- Steel
- Finish
- Galvanized
- Gauge
- 12 1/2 ga
- Head Type
- Flat
- Shank Type
- Smooth
Description
Grip-Rite box nails are used in a various construction application, designed like a common nail but are thinner. Helps reduce the chance of the wood splitting on your construction project.
- • Available in different lengths from one inch to three and half inches
- • For general construction, including carpentry, and framing
- • Galvanized for exterior use and help with corrosion resistance
- • Diamond point tip help nail driving
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.