Shop GRIP-RITE
See all product information
Collated Framing Nail, 2-3/8 in L, Hot Galvanized, Round Head, 21 Degrees
Mfr # GR09HG1M
Zoro # G106712163
product price:Â $45.09
/eaKey Features
Overall Length
2-3/8 in
Finish
Hot Galvanized
Head Type
Round
Collation Angle
21 Degrees
Collation Type
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GR09HG1M
Zoro #
G106712163
UPC #
764666610491
Country of Origin
Viet Nam
Dimensions
Overall Length
2-3/8 in
Shank Diameter
0.113 in
Details
Item
Collated Framing Nail
Finish
Hot Galvanized
Head Type
Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Collation Configuration
Strip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.