Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Grip-Rite Collated Framing Nail, Hot Galvanized, 15 Degrees, 2500 PK GRC10PDHG

Collated Framing Nail, Hot Galvanized, 15 Degrees, 2500 PK (Discontinued)

  • Mfr # GRC10PDHG
  • Zoro # G605268710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC10PDHG
Zoro #
G605268710
UPC #
764666905887
Country of Origin
Thailand

Details

Item
Collated Framing Nail
Finish
Hot Galvanized
Collation Angle
15 Degrees
Collation Type
Wire
Material
Steel
Point Type
Diamond
Collation Configuration
Coil

Description

For the most comprehensive selection of collated nails look for Grip-Rite Collated Fasteners the most popular brand of fasteners in America. Collated fasteners are held together with paper wire plastic tape or glue at a specific angle for use with power nailers and staplers. No matter what the project or what size the job Grip-Rite Collated Fasteners are the optimal fastening solution available nationwide from a variety of dealers and retail establishments. There are many sizes and styles of collated nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.