Collated Roofing Nail, Steel, Hot Dipped Galvanized Finish, 15 Degrees

  • Mfr # GRCR3DRHDG

  • Zoro # G507027934


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-1/4 in
Finish
Hot Dipped Galvanized
Collation Angle
15 Degrees
Shank Type
Ring
Shank Diameter
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRCR3DRHDG
Zoro #
G507027934
UPC #
764666569904
Country of Origin
China

Dimensions

Overall Length
1-1/4 in
Shank Diameter
0.12 in

Details

Item
Collated Roofing Nail
Finish
Hot Dipped Galvanized
Collation Angle
15 Degrees
Shank Type
Ring
Material
Steel
Collation Configuration
Coil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.