Common Nail, 1-1/2 in L, 4D, Bright Finish, 15 ga, 12 PK

  • Mfr # 4F1

  • Zoro # G206709049


product price:  $71.09
/pk 12, $5.92/ea

Key Features

Length
1-1/2 in
Penny Size
4D
Finish
Bright
Gauge
15 ga
Approx. Pkg. Qty.
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4F1
Zoro #
G206709049
UPC #
764666143449
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/2 in
Penny Size
4D
Head Diameter
0.1055 in

Details

Item
Common Nail
Finish
Bright
Gauge
15 ga
Approx. Pkg. Qty.
12
Shank Type
Smooth
Head Type
Countersunk

Description

Dw Screw Php #10X4" 1#, 12PK, 12PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.