Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga, 12 PK
Mfr # 4HGC1
Zoro # G006709065
product price:Â $81.09
/pk 12, $6.76/eaKey Features
Length
1-1/2 in
Penny Size
4D
Material
Steel
Finish
Hot Dipped Galvanized
Gauge
12.50 ga
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4HGC1
Zoro #
G006709065
UPC #
764666132948
Country of Origin
Taiwan, Province of China
Dimensions
Length
1-1/2 in
Penny Size
4D
Head Diameter
1/4 in
Details
Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Gauge
12.50 ga
Approx. Pkg. Qty.
12
Shank Type
Smooth
Head Type
Flat
Description
Screw Star #10X4" 1#, 12PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.