Zoro Homepage

Common Nail, 1-1/4 in L, 3D, Steel, Bright Finish

  • Mfr # 5024355

  • Zoro # G803911449


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
1-1/4 in
Penny Size
3D
Material
Steel
Finish
Bright
Package Weight
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024355
Zoro #
G803911449
UPC #
764666131217
Country of Origin
China

Dimensions

Length
1-1/4 in
Penny Size
3D

Details

Item
Common Nail
Material
Steel
Finish
Bright
Package Weight
50 lb
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

3D 1.25 in. Common Bright Steel Nail

Specifications
  • Callout Size: 3D
  • Length: 1-1/4 in.
  • Nail Type: Common
  • Finish: Bright
  • Material: Steel
  • Product Type: Nail
  • Head Type: Flat Head
  • Container Size: 50 lb.
  • Point Type: Diamond Shank Type:
  • Smooth Shank Type:
  • Indoor or Outdoor: Indoor
  • Weight: 50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.