Shop SIMPSON STRONG-TIE
See all product information
Create Account
S8PTDB Preservative-Treated Deck Nail, 2-1/2 in L, 11, Full Round Head
- Mfr # S8PTDB
- Zoro # G404299946
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Gauge
11 ga
Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S8PTDB
- Zoro #
- G404299946
- UPC #
- 744039022809
- Country of Origin
- United States
- Material
- 316 Stainless Steel
- Gauge
- 11 ga
Dimensions
- Length
- 2-1/2"
Description
Annular ring threads provide secure attachment of cedar, redwood and other stable decking materials to deck joists and preclude nail head popping. Slender shanks permit nailing at board ends without splitting. Small unobtrusive checker pattern heads blend with wood grain and diffract sunlight. Note, choose 316 Stainless Steel for seaside applications and excellent corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.