Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 2-1/4 in L, 7D, Steel, Hot Dipped Galvanized Finish

  • Mfr # 5023929

  • Zoro # G509217401


product price: $39.65
/ea

Key Features

Length
2-1/4 in
Penny Size
7D
Material
Steel
Finish
Hot Dipped Galvanized
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5023929
Zoro #
G509217401
UPC #
764666123779
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-1/4 in
Penny Size
7D

Details

Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Head Type
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.