Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 9 ga

  • Mfr # 10HGC5

  • Zoro # G707369773


product price: $16.95
/ea
Sold in multiples of 6 for $101.70

Key Features

Length
3 in
Penny Size
10D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10HGC5
Zoro #
G707369773
UPC #
764666133365
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Penny Size
10D
Head Diameter
5/16 in

Details

Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
Gauge
9 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

Grip-Rite Box Nails are used in various general outdoor construction applications. These nails are perfect for framing and structural assemblies, as well as woodworking projects, when strength is needed.


  • • Manufactured with a round head and a sturdy shank to provide strength
  • • Bright, uncoated steel finish intended for use where corrosion resistance is not required
  • • Thicker shank provided additional holding power in wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.