Shop GRIP-RITE

Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 5 ga

  • Mfr # 30HGC

  • Zoro # G410025737


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Length
4-1/2 in
Penny Size
30D
Material
Steel
Finish
Hot Dipped Galvanized
Gauge
5 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30HGC
Zoro #
G410025737
UPC #
764666133907
Country of Origin
China

Dimensions

Length
4-1/2 in
Penny Size
30D
Head Diameter
7/16 in

Details

Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Gauge
5 ga
Shank Type
Smooth
Head Type
Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.