Concrete Screw, 1/4" Dia., 12 PK
Mfr # HC43141C
Zoro # G807038401
product price:Â $546.99
/pk 12, $45.58/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"
Overall Length
3 1/4 in
Sub-Brand
Pro-Twist
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HC43141C
Zoro #
G807038401
UPC #
764666517561
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
3 1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
System of Measurement
Inch
Description
Cn Screw 1/4X2.75" 100Pk, 12PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.