
Concrete Screw, 1/4" Dia., Flat Head 100 PK
Mfr # FC42341C
Zoro # G405309712
product price: $20.35
/pk 100, $0.20/eaKey Features
Compatible Material
Concrete
Anchor Diameter
1/4"
Sub-Brand
Pro-Twist
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC42341C
Zoro #
G405309712
UPC #
764666517684
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
2 3/4 in
Size
1/4" x 2-3/4"
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
Head Type
Flat
Drive Type
Phillips
System of Measurement
Inch
Description
Cuts own threads into concrete, brick or block. Meets all building codes, excellent pullout and shear strength.
- • Easy to use
- • Wood framing to concrete
- • Sharp point phillips flat head
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.