Screw Anchor, 3/16 in Dia., Flat, 2 3/4 in L, Stainless Steel Climaseal, 100 PK

  • Mfr # 3420907
  • Zoro # G711208907
product price: 
$
91.15
/pk of 100, $0.91/ea

Key Features

Compatible Material
Brick, Concrete, Masonry
Material
Stainless Steel
Finish
Climaseal(TM)
Head Type
Flat
Drive Type
Phillips
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3420907
Zoro #
G711208907
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16 in
Overall Length
2 3/4 in
Drill Bit Size
5/32 in
Minimum Installation Depth
1 in
Thread Size
3/16"-16
Thread Length
1 5/8 in
Screw Size
3/16 in
Head Height
0.155 in
Maximum Material Thickness
1 3/4 in
Body Length
2 3/4 in
Head Width
0.357 in
Head Diameter
0.367 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in
Fits Chest Size
Star Recess, Underhead Ribs

Details

Item
Screw Anchor
Compatible Material
Brick, Concrete, Masonry
Material
Stainless Steel
Finish
Climaseal(TM)
Head Type
Flat
Drive Type
Phillips
Ultimate Shear Strength (4,000 psi Concrete)
990 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,460 lb
Maximum Ultimate Tension Strength
1,730 lb
Removable
Removable
Features
Star Recess, Underhead Ribs
Tip Type
Drilling
Maximum Ultimate Shear Strength
990 lb
System of Measurement
Inch
Screw Anchor Type
Screw Anchor
Thread Direction
Right Hand
Material Grade/Class
410
Includes
Bit
Shell Material
Stainless Steel

Description

Screw Anchor, Anchor Diameter 3/16 in, Screw Size 3/16 in, Overall Length 2 3/4 in, Thread Size 3/16 In.-16, Thread Length 1 5/8 in, Head Type Flat, Head Width 0.357 in, Head Diameter 0.367 in, Head Height 0.155 in, Drive Type Phillips, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Brick, Concrete, Masonry, Drill Bit Size 5/32 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Bit, Maximum Material Thickness 1 3/4 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.